Page 1 of 29

Next

Compare
120 HMM RB OMEGA 7379231

COMPARE

120 HMM RB OMEGA 7379231

Description
120 HMM RB OMEGA 7379231 ; POR NON-RETURNABLE MOTOR HUB

REXNORD

Part # 120 HMM RB OMEGA 7379231

BDI # 18138572

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.625

Length Thru Bore - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands | Mill Motor Hub
Hub Diameter - Millimeter: 298.45
Coupling Type: Elastomeric Coupling
Torque: 170100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120 HTL HUB OMEGA 7300855

COMPARE

120 HTL HUB OMEGA 7300855

Description
120 HTL HUB OMEGA 7300855 ; NON-RETURNABLE

REXNORD

Part # 120 HTL HUB OMEGA 7300855

BDI # 18138575

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.625

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 304.8
Coupling Type: Elastomeric Coupling
Torque: 126000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120 HQD HUB N OMEGA 7300906

COMPARE

120 HQD HUB N OMEGA 7300906

Description
120 HQD HUB N OMEGA 7300906 ; NON-RETURNABLE

REXNORD

Part # 120 HQD HUB N OMEGA 7300906

BDI # 18138573

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.625

Length Thru Bore - Millimeter: 206.248
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 304.8
Coupling Type: Elastomeric Coupling
Torque: 150000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120M HTL HUB OMEGA 7300855M1

COMPARE

120M HTL HUB OMEGA 7300855M1

Description
120M HTL HUB OMEGA 7300855M1 ; POR MTO CPLG HUB

REXNORD

Part # 120M HTL HUB OMEGA 7300855M1

BDI # 24130767

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.638

Length Thru Bore - Millimeter: 127
Other Features: Taper Lock Bushing
Hub Diameter - Millimeter: 299
Coupling Type: Elastomeric Coupling
Torque: 14221Nm

Price Inventory : Available to order
Loading Price
QTY
120M HRB METRIC HUB OMEGA 7300725M1

COMPARE

120M HRB METRIC HUB OMEGA 7300725M1

Description
120M HRB METRIC HUB OMEGA 7300725M1 ; NON-RETURNABLE CPLG HUB

REXNORD

Part # 120M HRB METRIC HUB OMEGA 7300725M1

BDI # 24129702

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.638

Length Thru Bore - Millimeter: 152
Hub Diameter - Millimeter: 299
Hub Diameter - Inch: 11.772
Coupling Type: Elastomeric Coupling
Torque: 19220Nm

Price Inventory : Available to order
Loading Price
QTY