PH192 PARA-FLEX NEOPRENE ELEMENT
Description
PH192 PARA-FLEX NEOPRENE ELEMENT
Part # PH192 PARA-FLEX NEOPRENE ELEMENT
BDI # 239805
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
20.31
Outside Diameter - Millimeter:
515.874
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
29610In-Lbs
Width - Inch:
0
PH192 PARA-FLEX ELEMENT
Description
PH192 PARA-FLEX ELEMENT ; 20.31" OD ELASTOMERIC TYPE RUBBER
Part # PH192 PARA-FLEX ELEMENT
BDI # 239614
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
20.31
Outside Diameter - Millimeter:
515.874
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
29610In-Lbs
Width - Inch:
0
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.31
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
196.85
Coupling Type:
Elastomeric Coupling
Torque:
29610In-Lbs