F6JA

COMPARE

F6JA

Description
F6JA COUPLING FLANGE ASSEMBLY ; 4-15/16" OD HUB 2" HUB

MARTIN SPROCKET & GR

Part # F6JA

BDI # 608843

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.938

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 3/8 to 7/16 and 1-1/4 has No Keyway
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 1134In-Lbs

Price Inventory : Available to order
Loading Price
QTY