9S X 32MM
Description
9S X 32MM ELASTOMERIC HUB ; D-FLEX TYPE S FLANGES AND B FLANGES
Part # 9S X 32MM
BDI # 27314091
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.339
Length Thru Bore - Millimeter:
61
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
92
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
9S X 45MM
Description
9S X 45MM ELASTOMERIC HUB ; D-FLEX TYPE S FLG AND B FLG NON-RET
Part # 9S X 45MM
BDI # 27314093
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.339
Length Thru Bore - Millimeter:
61
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
92
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
9SC-H X 48MM
Description
9SC-H X 48MM ELASTOMERIC HUB ; D-FLEX SPACER SHFT HUBS AND FLGS NON RET
Part # 9SC-H X 48MM
BDI # 27315935
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.339
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | 4 Bolts
Hub Diameter - Millimeter:
92
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
9S X 65MM
Description
9S X 65MM ELASTOMERIC HUB ; D-FLEX TYPE S FLG AND B FLG NON-RET
Part # 9S X 65MM
BDI # 27291108
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.339
Length Thru Bore - Millimeter:
61
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
92
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
9S X 30MM
Description
9S X 30MM ELASTOMERIC HUB ; NON-RETURNABLE D-FLEX TYPE S FL AND B FL
Part # 9S X 30MM
BDI # 27307730
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.339
Length Thru Bore - Millimeter:
61
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
92
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs