R35 RIGID M TL 3535

COMPARE

R35 RIGID M TL 3535

Description
R35 RIGID M TL 3535 COUPLING HUB ; 9-3/4" OD RIGID COUPLING SHAFT

DODGE

Part # R35 RIGID M TL 3535

BDI # 238211

Features

Bore Profile: Bushed
Component: Hub
Flange Type: Male
Inch - Metric: Inch
Outside Diameter - Inch: 9.75

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 50500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
R35 RIGID F TL 3535

COMPARE

R35 RIGID F TL 3535

Description
R35 RIGID F TL 3535 COUPLING HUB ; 9-3/4" OD RIGID COUPLING SHAFT

DODGE

Part # R35 RIGID F TL 3535

BDI # 238212

Features

Bore Profile: Bushed
Component: Hub
Flange Type: Female
Inch - Metric: Inch
Outside Diameter - Inch: 9.75

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 50500In-Lbs

Price Inventory : Available to order
Loading Price
QTY