PX70 TL 1610
Description
PX70 TL 1610 COUPLING HUB ; 6.39" OD HUB 1" LTB
Part # PX70 TL 1610
BDI # 239711
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.39
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs