3 15/16 RIBBED RIGID CPLG

COMPARE

3 15/16 RIBBED RIGID CPLG

Description
3 15/16 RIBBED RIGID CPLG

DODGE

Part # 3 15/16 RIBBED RIGID CPLG

BDI # 239521

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 10.063

Length Thru Bore - Millimeter: 387.35
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 72000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F12E

COMPARE

F12E

Description
F12E CPLG FLANGE ASSEMBLY ; 0" BORE X 6" HUB DIA FLG TYPE

MARTIN SPROCKET & GR

Part # F12E

BDI # 608841

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.063

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 152.4
Coupling Type: Elastomeric Coupling
Torque: 9076In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4 RIBBED RIGID CPLG

COMPARE

4 RIBBED RIGID CPLG

Description
4 RIBBED RIGID CPLG

DODGE

Part # 4 RIBBED RIGID CPLG

BDI # 239523

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 10.063

Length Thru Bore - Millimeter: 387.35
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 75400In-Lbs

Price Inventory : Available to order
Loading Price
QTY