R50 RIGID M TL 5050

COMPARE

R50 RIGID M TL 5050

Description
R50 RIGID M TL 5050 COUPLING HUB

DODGE

Part # R50 RIGID M TL 5050

BDI # 238217

Features

Bore Profile: Bushed
Component: Hub
Flange Type: Male
Inch - Metric: Inch
Outside Diameter - Inch: 14.25

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 147000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
R50 RIGID F TL 5050

COMPARE

R50 RIGID F TL 5050

Description
R50 RIGID F TL 5050 COUPLING HUB

DODGE

Part # R50 RIGID F TL 5050

BDI # 238218

Features

Bore Profile: Bushed
Component: Hub
Flange Type: Female
Inch - Metric: Inch
Outside Diameter - Inch: 14.25

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 147000In-Lbs

Price Inventory : Available to order
Loading Price
QTY