PHE F220FRTYRE
Description
PHE F220FRTYRE FLEX COUPLING ; NON-RETURNABLE
Part # PHE F220FRTYRE
BDI # 1281786
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
22.126
Outside Diameter - Millimeter:
562
Other Features:
Components May or May Not Intermix Among Brands | With Fire Resistant and Anti Static
Coupling Type:
Elastomeric Coupling
Torque:
11600Nm
PHE F220RSBFLG
Description
PHE F220RSBFLG FLEX COUPLING FLANGE ; NON-RETURNABLE
Part # PHE F220RSBFLG
BDI # 1281748
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
22.126
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
224
Hub Diameter - Inch:
8.819
Coupling Type:
Elastomeric Coupling
Torque:
11600Nm
PHE F220HTBFLG
Description
PHE F220HTBFLG FLEX COUPLING FLANGE ; NON-RETURNABLE
Part # PHE F220HTBFLG
BDI # 1281747
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
22.126
Length Thru Bore - Millimeter:
102
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
224
Hub Diameter - Inch:
8.819
Coupling Type:
Elastomeric Coupling
Torque:
11600Nm
PHE F220FTBFLG
Description
PHE F220FTBFLG FLEX COUPLING FLANGE ; NON-RETURNABLE
Part # PHE F220FTBFLG
BDI # 1281746
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
22.126
Length Thru Bore - Millimeter:
102
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
224
Hub Diameter - Inch:
8.819
Coupling Type:
Elastomeric Coupling
Torque:
11600Nm
PHE F220NRTYRE
Description
PHE F220NRTYRE FLEX COUPLING ; NON-RETURNABLE
Part # PHE F220NRTYRE
BDI # 1281749
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
22.126
Outside Diameter - Millimeter:
562
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
11600Nm