8 B 60 SF
Description
8 B 60 SF V-BELT SHEAVE ; FIXED PITCH 8 GROOVE A/B 6.35" OD BUSHED
Part # 8 B 60 SF
BDI # 624168
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580286
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
8
3 B 160 TB
Description
3 B 160 TB V-BELT SHEAVE ; 3 GRV CONVENTIONAL
Part # 3 B 160 TB
BDI # 21580022
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
3
5 B 86 R
Description
5 B 86 R V-BELT SHEAVE ; COMB CONVENTIONAL BUSHD 5 GROOVE
Part # 5 B 86 R
BDI # 21445273
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580326
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
6
2 B 110 Q
Description
2 B 110 Q V-BELT SHEAVE ; 2GR B 11" PD BORED FOR Q1 BUSHING
Part # 2 B 110 Q
BDI # 21982321
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
2