1N6.6SK

COMPARE

1N6.6SK

Description
1N6.6SK VARIABLE SPEED COMPANION PULLEY ; POR

TB WOODS

Part # 661N

BDI # 989971

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.82
Outside Diameter - Millimeter: 173.228
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed
Belt Series: 1922V
Bushing Size: SK
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY