155MT25BF-F0.250
Description
155MT25BF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 155MT25BF-F0.250
BDI # 923129
Features
Pitch Diameter - Inch:
0.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
245MT25BF-F0.250
Description
245MT25BF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 245MT25BF-F0.250
BDI # 923418
Features
Pitch Diameter - Inch:
1.504
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
165MT25BF-F0.2500
Description
165MT25BF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 165MT25BF-F0.2500
BDI # 923134
Features
Pitch Diameter - Inch:
1.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
285MT25AF-F0.250
Description
285MT25AF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 285MT25AF-F0.250
BDI # 923702
Features
Pitch Diameter - Inch:
1.754
Inch - Metric:
Metric
Outside Diameter - Inch:
1.71
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
285MT15AF-F0.250
Description
285MT15AF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 285MT15AF-F0.250
BDI # 923691
Features
Pitch Diameter - Inch:
1.754
Inch - Metric:
Metric
Outside Diameter - Inch:
1.71
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15