P18 5M 20 17MM SF SS K koüa zbate
Description
KAHI CHAIN P18 5M 20 17MM SF SS K koüa zbate
Part # P18 5M 20 17MM SF SS K koüa zbate
BDI # 15069682
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Bushed
P90 5M 20 17MM SF 1SS koüa zbate
Description
KAHI CHAIN P90 5M 20 17MM SF 1SS koüa zbate
Part # P90 5M 20 17MM SF 1SS koüa zbate
BDI # 15069681
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Belt Width - Millimeter:
20
P22 8M 20 17MM DF 1SS koüa zbate
Description
KAHI CHAIN P22 8M 20 17MM DF 1SS koüa zbate
Part # P22 8M 20 17MM DF 1SS koüa zbate
BDI # 15069680
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.024
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Bushed