PB8MX28S12
Description
PB8MX28S12 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 28T 2.81" PD 12MM WIDE MPB
Part # PB8MX28S12
BDI # 21978358
Features
Pitch Diameter - Inch:
0.111
Flange Outside Diameter - Millimeter:
3.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.108
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
2.807
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12
PB8MX28S62
Description
PB8MX28S62 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 28T 2.81" PD 62MM WIDE MPB
Part # PB8MX28S62
BDI # 21978364
Features
Pitch Diameter - Inch:
0.111
Flange Outside Diameter - Millimeter:
3.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.108
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
2.807
Mounting Method:
Rough Bore
Belt Width - Millimeter:
62
PB8MX28S21
Description
PB8MX28S21 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 28T 2.81" PD 21MM WIDE MPB
Part # PB8MX28S21
BDI # 21978360
Features
Pitch Diameter - Inch:
0.111
Flange Outside Diameter - Millimeter:
3.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.108
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
2.807
Mounting Method:
Rough Bore
Belt Width - Millimeter:
21
8MX28S21-1108
Description
8MX28S21-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 28T 2.70" PD 21MM W BORE 1108 BUSH
Part # 8MX28S21-1108
BDI # 21981221
Features
Pitch Diameter - Inch:
0.111
Flange Outside Diameter - Millimeter:
3.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.108
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
2.807
Mounting Method:
Bushed
PB8MX28S36
Description
PB8MX28S36 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 28T 2.81" PD 36MM WIDE MPB
Part # PB8MX28S36
BDI # 21978362
Features
Pitch Diameter - Inch:
0.111
Flange Outside Diameter - Millimeter:
3.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.108
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
2.807
Mounting Method:
Rough Bore
Belt Width - Millimeter:
36