Page 1 of 2

Next

Compare
PB14MX30S90

COMPARE

PB14MX30S90

Description
PB14MX30S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 30T 5.26" PD 90MM WIDE MPB

MARTIN SPROCKET & GR

Part # PB14MX30S90

BDI # 21978292

Features

Pitch Diameter - Inch: 0.207
Flange Outside Diameter - Millimeter: 5.76
Inch - Metric: Metric
Outside Diameter - Inch: 0.203
Face Width - Millimeter: 3.88

Face Width - Inch: 0.153
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 5.263
Mounting Method: Rough Bore
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
PB14MX30S68

COMPARE

PB14MX30S68

Description
PB14MX30S68 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 30T 5.26" PD 68MM WIDE MPB

MARTIN SPROCKET & GR

Part # PB14MX30S68

BDI # 21978290

Features

Pitch Diameter - Inch: 0.207
Flange Outside Diameter - Millimeter: 5.76
Inch - Metric: Metric
Outside Diameter - Inch: 0.203
Face Width - Millimeter: 3.01

Face Width - Inch: 0.119
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 5.263
Mounting Method: Rough Bore
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
F14MX30S37-SK

COMPARE

F14MX30S37-SK

Description
F14MX30S37-SK SYNCHRONOUS BELT PULLEY ; 14MMP 30T 5.26"PD 37MMW BORE SK BUSHING

MARTIN SPROCKET & GR

Part # F14MX30S37-SK

BDI # 21976124

Features

Pitch Diameter - Inch: 0.207
Flange Outside Diameter - Millimeter: 5.763
Inch - Metric: Metric
Outside Diameter - Inch: 0.203
Face Width - Millimeter: 1.74

Face Width - Inch: 0.069
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 5.263
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F14MX30S20-SK

COMPARE

F14MX30S20-SK

Description
F14MX30S20-SK SYNCHRONOUS BELT PULLEY ; 14MMP 30T 5.26"PD 20MMW BORE SK BUSHING

MARTIN SPROCKET & GR

Part # F14MX30S20-SK

BDI # 21976122

Features

Pitch Diameter - Inch: 0.207
Flange Outside Diameter - Millimeter: 5.763
Inch - Metric: Metric
Outside Diameter - Inch: 0.203
Face Width - Millimeter: 1.04

Face Width - Inch: 0.041
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 5.263
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX30S68-2517

COMPARE

14MX30S68-2517

Description
14MX30S68-2517 SYNCHRONOUS BELT PULLEY ; 2517 BUSHING

MARTIN SPROCKET & GR

Part # 14MX30S68-2517

BDI # 21445043

Features

Pitch Diameter - Inch: 0.207
Flange Outside Diameter - Millimeter: 5.76
Inch - Metric: Metric
Outside Diameter - Inch: 0.203
Face Width - Millimeter: 3.01

Face Width - Inch: 0.119
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 5.263
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY