Page 1 of 2

Next

Compare
16-3M-15 NR. 03M1516

COMPARE

16-3M-15 NR. 03M1516

Description
SATI 16-3M-15 NR. 03M1516

SATI

Part # 16-3M-15 NR. 03M1516

BDI # 1403780

Features

Pitch Diameter - Inch: 0.602
Flange Outside Diameter - Millimeter: 18
Inch - Metric: Metric
Outside Diameter - Inch: 0.572
Face Width - Millimeter: 19.5

Face Width - Inch: 0.768
Belt Pitch: 3 MM
Other Features: HTD Belt Style | Solid Style
Pitch Diameter - Millimeter: 15.28
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
16-3M-09 NR. 03M0916

COMPARE

16-3M-09 NR. 03M0916

Description
SATI 16-3M-09 NR. 03M0916

SATI

Part # 16-3M-09 NR. 03M0916

BDI # 1403760

Features

Pitch Diameter - Inch: 0.602
Flange Outside Diameter - Millimeter: 18
Inch - Metric: Metric
Outside Diameter - Inch: 0.572
Face Width - Millimeter: 10.185

Face Width - Inch: 0.401
Belt Pitch: 3 MM
Other Features: HTD Belt Style | Solid Style
Pitch Diameter - Millimeter: 15.28
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
PHP 16-3M-09RSB

COMPARE

PHP 16-3M-09RSB

Description
PHP 16-3M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 16-3M-09RSB

BDI # 1289810

Features

Pitch Diameter - Inch: 0.602
Flange Outside Diameter - Millimeter: 18
Inch - Metric: Metric
Outside Diameter - Inch: 0.572
Face Width - Millimeter: 12.8

Face Width - Inch: 0.504
Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 15.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 16-3M-15RSB

COMPARE

PHP 16-3M-15RSB

Description
PHP 16-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 16-3M-15RSB

BDI # 1289830

Features

Pitch Diameter - Inch: 0.602
Flange Outside Diameter - Millimeter: 18
Inch - Metric: Metric
Outside Diameter - Inch: 0.572
Face Width - Millimeter: 19.5

Face Width - Inch: 0.768
Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 15.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P16-3M-06AL

COMPARE

P16-3M-06AL

Description
P16-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 6MM BELT W 3MM BELT PIT

GATES

Part # P16-3M-06AL

BDI # 1125484

Features

Pitch Diameter - Inch: 0.602
Flange Outside Diameter - Millimeter: 18.034
Inch - Metric: Metric
Outside Diameter - Inch: 0.572
Face Width - Millimeter: 7.163

Face Width - Inch: 0.282
Belt Pitch: 3 MM
Other Features: Type 6FC
Pitch Diameter - Millimeter: 15.291
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY