Page 1 of 2

Next

Compare
22-3M-09 NR. 03M0922

COMPARE

22-3M-09 NR. 03M0922

Description
SATI 22-3M-09 NR. 03M0922

SATI

Part # 22-3M-09 NR. 03M0922

BDI # 1403764

Features

Pitch Diameter - Inch: 0.827
Flange Outside Diameter - Millimeter: 25
Inch - Metric: Metric
Outside Diameter - Inch: 0.797
Face Width - Millimeter: 10.185

Face Width - Inch: 0.401
Belt Pitch: 3 MM
Other Features: HTD Belt Style | Solid Style
Pitch Diameter - Millimeter: 21.01
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
22-3M-15 NR. 03M1522

COMPARE

22-3M-15 NR. 03M1522

Description
SATI 22-3M-15 NR. 03M1522

SATI

Part # 22-3M-15 NR. 03M1522

BDI # 1403784

Features

Pitch Diameter - Inch: 0.827
Flange Outside Diameter - Millimeter: 25
Inch - Metric: Metric
Outside Diameter - Inch: 0.797
Face Width - Millimeter: 19.5

Face Width - Inch: 0.768
Belt Pitch: 3 MM
Other Features: HTD Belt Style | Solid Style
Pitch Diameter - Millimeter: 21.01
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
PHP 22-3M-09RSB

COMPARE

PHP 22-3M-09RSB

Description
PHP 22-3M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 22-3M-09RSB

BDI # 1289814

Features

Pitch Diameter - Inch: 0.827
Flange Outside Diameter - Millimeter: 25
Inch - Metric: Metric
Outside Diameter - Inch: 0.797
Face Width - Millimeter: 12.8

Face Width - Inch: 0.504
Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 21.01
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 22-3M-15RSB

COMPARE

PHP 22-3M-15RSB

Description
PHP 22-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 22-3M-15RSB

BDI # 1289834

Features

Pitch Diameter - Inch: 0.827
Flange Outside Diameter - Millimeter: 25
Inch - Metric: Metric
Outside Diameter - Inch: 0.797
Face Width - Millimeter: 19.5

Face Width - Inch: 0.768
Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 21.01
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P22-3M-06AL

COMPARE

P22-3M-06AL

Description
P22-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 22GROVES 3MM P 06MM W

GATES

Part # P22-3M-06AL

BDI # 1125541

Features

Pitch Diameter - Inch: 0.827
Flange Outside Diameter - Millimeter: 24.003
Inch - Metric: Metric
Outside Diameter - Inch: 0.797
Face Width - Millimeter: 7.163

Face Width - Inch: 0.282
Belt Pitch: 3 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 21.006
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY