21ST5/16-2 NR. 21ST516
Description
SATI 21ST5/16-2 NR. 21ST516
Part # 21ST5/16-2 NR. 21ST516
BDI # 1404145
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
0.953
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
25.465
Mounting Method:
Rough Bore
36ST5/16-2 NR. 36ST516
Description
SATI 36ST5/16-2 NR. 36ST516
Part # 36ST5/16-2 NR. 36ST516
BDI # 1404353
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
0.953
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
25.465
Mounting Method:
Rough Bore
27ST5/16-2 NR. 27ST516
Description
SATI 27ST5/16-2 NR. 27ST516
Part # 27ST5/16-2 NR. 27ST516
BDI # 1404217
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
0.953
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
25.465
Mounting Method:
Rough Bore