22-5M-25 NR. 05M2522
Description
SATI 22-5M-25 NR. 05M2522
Part # 22-5M-25 NR. 05M2522
BDI # 1403848
Features
Pitch Diameter - Inch:
1.378
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.333
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
35.01
Mounting Method:
Rough Bore
22-5M-15 NR. 05M1522
Description
SATI 22-5M-15 NR. 05M1522
Part # 22-5M-15 NR. 05M1522
BDI # 1403829
Features
Pitch Diameter - Inch:
1.378
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.333
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
35.01
Mounting Method:
Rough Bore
21ST5/22-2 NR. 21ST522
Description
SATI 21ST5/22-2 NR. 21ST522
Part # 21ST5/22-2 NR. 21ST522
BDI # 1404149
Features
Pitch Diameter - Inch:
1.379
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.333
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
35.014
Mounting Method:
Rough Bore
27ST5/22-2 NR. 27ST522
Description
SATI 27ST5/22-2 NR. 27ST522
Part # 27ST5/22-2 NR. 27ST522
BDI # 1404221
Features
Pitch Diameter - Inch:
1.379
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.333
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
35.014
Mounting Method:
Rough Bore
36ST5/22-2 NR. 36ST522
Description
SATI 36ST5/22-2 NR. 36ST522
Part # 36ST5/22-2 NR. 36ST522
BDI # 1404357
Features
Pitch Diameter - Inch:
1.379
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.333
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
35.014
Mounting Method:
Rough Bore