6 C 160 Q
Description
6 C 160 Q V-BELT SHEAVE ; 6GR C 16" PD BORED FOR Q1 BUSHING
Part # 6 C 160 Q
BDI # 21975222
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
6
3 C 160 R
Description
3 C 160 R V-BELT SHEAVE ; 3GR C 16" PD BORED FOR R1 BUSHING
Part # 3 C 160 R
BDI # 21975466
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
3
4 C 160 R
Description
4 C 160 R V-BELT SHEAVE ; 4GR C 16" PD BORE FOR R1 BUSHING
Part # 4 C 160 R
BDI # 21976004
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
4
QD7C16.0
Description
QD7C16.0 TRANSMISSION PULLEY ; 16.4" OD 16"-16" PITCH 7-GROOVE
Part # QD7C16.0
BDI # 1130840
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
7
3MVC160R
Description
3MVC160R VARIABLE PITCH SHEAVE ; POR NON-RETURNABLE
Part # 3MVC160R
BDI # 327494
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
11694
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
3