W11214M65-J
Description
W11214M65-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W11214M65-J
BDI # 612853
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.535
Face Width - Millimeter:
77.013
Face Width - Inch:
3.032
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577859
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
W11214M90-J
Description
W11214M90-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W11214M90-J
BDI # 612854
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.535
Face Width - Millimeter:
103
Face Width - Inch:
4.055
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577860
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
W11214M20-E
Description
W11214M20-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W11214M20-E
BDI # 612851
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.535
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577857
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
W11214M42-F
Description
W11214M42-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W11214M42-F
BDI # 612852
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.535
Face Width - Millimeter:
53
Face Width - Inch:
2.087
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577858
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
W11214M120-M
Description
W11214M120-M SYNCHRONOUS SPROCKET ; QD BUSHED 101756187
Part # W11214M120-M
BDI # 24304054
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.535
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
120