21ST5/40-2 NR. 21ST540
Description
SATI 21ST5/40-2 NR. 21ST540
Part # 21ST5/40-2 NR. 21ST540
BDI # 1404158
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.459
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Rough Bore
27ST5/40-2 NR. 27ST540
Description
SATI 27ST5/40-2 NR. 27ST540
Part # 27ST5/40-2 NR. 27ST540
BDI # 1404230
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.459
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Rough Bore
36ST5/40-2 NR. 36ST540
Description
SATI 36ST5/40-2 NR. 36ST540
Part # 36ST5/40-2 NR. 36ST540
BDI # 1404366
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.459
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Rough Bore