27ST5/44-0 NR. 27ST544
Description
SATI 27ST5/44-0 NR. 27ST544
Part # 27ST5/44-0 NR. 27ST544
BDI # 1404232
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.709
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16
36ST5/44-0 NR. 36ST544
Description
SATI 36ST5/44-0 NR. 36ST544
Part # 36ST5/44-0 NR. 36ST544
BDI # 1404368
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.709
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
21ST5/44-0 NR. 21ST544
Description
SATI 21ST5/44-0 NR. 21ST544
Part # 21ST5/44-0 NR. 21ST544
BDI # 1404160
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.709
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Rough Bore
Belt Width - Millimeter:
10