Features
Pitch Diameter - Inch:
4.178
Flange Outside Diameter - Millimeter:
112
Inch - Metric:
Inch
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
106.12
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.178
Flange Outside Diameter - Millimeter:
112
Inch - Metric:
Inch
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
106.12
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.178
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
106.12
Mounting Method:
Rough Bore
428MG62BF-F2.000
Description
428MG62BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 428MG62BF-F2.000
BDI # 922727
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
428MG62BF-F2.125
Description
428MG62BF F2.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 428MG62BF-F2.125
BDI # 922728
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62