SS 8MX-48S-21 2012
Description
SS 8MX-48S-21 2012 SYNCHRONOUS PULLEY ; NON-RETURNABLE 21MM BELT W 8MM BELT PIT
Part # SS 8MX-48S-21 2012
BDI # 1132705
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
132.334
Inch - Metric:
Metric
Outside Diameter - Inch:
4.749
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed
48G-8M-36-2012
Description
48G-8M-36-2012 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 48G-8M-36-2012
BDI # 415658
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
129
Inch - Metric:
Metric
Outside Diameter - Inch:
4.749
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577284
Pitch Diameter - Millimeter:
122.23
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
128
Inch - Metric:
Metric
Outside Diameter - Inch:
4.749
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Bushed
488MG12BF-2012
Description
488MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 488MG12BF-2012
BDI # 922792
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
130.988
Inch - Metric:
Metric
Outside Diameter - Inch:
4.749
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed
488MG21AF-2012
Description
488MG21AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 488MG21AF-2012
BDI # 922793
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131.064
Inch - Metric:
Metric
Outside Diameter - Inch:
4.749
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed