PHP 38H100RSB
Description
PHP 38H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38H100RSB
BDI # 1289223
Features
Pitch Diameter - Inch:
6.048
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Inch
Outside Diameter - Inch:
5.994
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
153.62
Mounting Method:
Rough Bore
PHP 38H200RSB
Description
PHP 38H200RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38H200RSB
BDI # 1289354
Features
Pitch Diameter - Inch:
6.048
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Inch
Outside Diameter - Inch:
5.994
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
153.62
Mounting Method:
Rough Bore
PHP 38H150RSB
Description
PHP 38H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38H150RSB
BDI # 1289289
Features
Pitch Diameter - Inch:
6.048
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Inch
Outside Diameter - Inch:
5.994
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
153.62
Mounting Method:
Rough Bore
PHP 38H300RSB
Description
PHP 38H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38H300RSB
BDI # 1289417
Features
Pitch Diameter - Inch:
6.048
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Inch
Outside Diameter - Inch:
5.994
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
153.62
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
6.048
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Inch
Outside Diameter - Inch:
5.994
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
153.62
Mounting Method:
Rough Bore