Features
Pitch Diameter - Inch:
6.377
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Metric
Outside Diameter - Inch:
6.353
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
161.97
Mounting Method:
Bushed
64G-8M-36-2517
Description
64G-8M-36-2517 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 64G-8M-36-2517
BDI # 415717
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Metric
Outside Diameter - Inch:
6.353
Face Width - Millimeter:
40.5
Face Width - Inch:
1.594
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577331
Pitch Diameter - Millimeter:
162.97
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Metric
Outside Diameter - Inch:
6.353
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Bushed
64G-8M-62-2517
Description
64G-8M-62-2517 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 64G-8M-62-2517
BDI # 415718
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Metric
Outside Diameter - Inch:
6.353
Face Width - Millimeter:
67.5
Face Width - Inch:
2.657
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577330
Pitch Diameter - Millimeter:
162.97