Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
1125MT25C-SDS

COMPARE

1125MT25C-SDS

Description
1125MT25C SDS ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 1125MT25C-SDS

BDI # 922955

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.973
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Request a quotation
Loading Price
QTY
P112-5M-15-SDS

COMPARE

P112-5M-15-SDS

Description
P112-5M-15-SDS SYNCHRONOUS PULLEY

TB WOODS

Part # P112-5M-15-SDS

BDI # 995681

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.973
Face Width - Millimeter: 21.336
Face Width - Inch: 0.84

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Request a quotation
Loading Price
QTY
P112-5MGT-25

COMPARE

P112-5MGT-25

Description
P112-5MGT-25 SYNCHRONOUS PULLEY ; 112GROVES 5MM P 25MM W

GATES

Part # P112-5MGT-25

BDI # 1125447

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.973
Face Width - Millimeter: 32.512
Face Width - Inch: 1.28

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Request a quotation
Loading Price
QTY
P112-5M-25-SDS

COMPARE

P112-5M-25-SDS

Description
P112-5M-25-SDS SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # P112-5M-25-SDS

BDI # 985641

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.973
Face Width - Millimeter: 31.242
Face Width - Inch: 1.23

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Request a quotation
Loading Price
QTY
PHP 112-5M-15TB

COMPARE

PHP 112-5M-15TB

Description
PHP 112-5M-15TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 112-5M-15TB

BDI # 1289567

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.973
Face Width - Millimeter: 20.5
Face Width - Inch: 0.807

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 178.25
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Request a quotation
Loading Price
QTY