728MT85AF-SF
Description
728MT85AF SF ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT85AF-SF
BDI # 927395
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
191.999
Inch - Metric:
Metric
Outside Diameter - Inch:
7
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
7 X 2.5-2012 TL FF PUL
Description
7 X 2.5-2012 TL FF VARIABLE SPEED PULLEY ; FLAT FACE 1-1/4" LTB 2012 BUSHING
Part # 7 X 2.5-2012 TL FF PUL
BDI # 275162
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley
3214MT40AF-2012
Description
3214MT40AF 2012 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3214MT40AF-2012
BDI # 924217
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
167.996
Inch - Metric:
Metric
Outside Diameter - Inch:
7
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
19.05
Other Features:
Arm Style
Global Part Number GPN:
585110
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
25.4
Other Features:
Arm Style
Global Part Number GPN:
584966
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2