PHP 60L050RSB
Description
PHP 60L050RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 60L050RSB
BDI # 1288968
Features
Pitch Diameter - Inch:
7.556
Inch - Metric:
Inch
Outside Diameter - Inch:
7.526
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
191.91
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12.7
PHP 60L100RSB
Description
PHP 60L100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 60L100RSB
BDI # 1289099
Features
Pitch Diameter - Inch:
7.556
Inch - Metric:
Inch
Outside Diameter - Inch:
7.526
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
191.91
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4