12 C 130 J
Description
12 C 130 J V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Part # 12 C 130 J
BDI # 614717
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
580260
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
12
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
46.203
Face Width - Inch:
1.819
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
339.573
Mounting Method:
Rough Bore
Belt Width - Millimeter:
38.1
Belt Style:
H
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
33.503
Face Width - Inch:
1.319
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
339.573
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
Belt Style:
H
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
33.503
Face Width - Inch:
1.319
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
339.573
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
Belt Style:
H
PHP 84H100RSB
Description
PHP 84H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 84H100RSB
BDI # 1289237
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4