Page 1 of 18

Next

Compare
3814MG90BF-F2.125

COMPARE

3814MG90BF-F2.125

Description
3814MG90BF F2.1250 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 3814MG90BF-F2.125

BDI # 922610

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 192.024
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 169.342
Mounting Method: Finished Bore
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
3814MG125BF-F2.375

COMPARE

3814MG125BF-F2.375

Description
3814MG125BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 3814MG125BF-F2.375

BDI # 922598

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 192.024
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 169.342
Mounting Method: Finished Bore
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
38G-14M-90-3020

COMPARE

38G-14M-90-3020

Description
38G-14M-90-3020 TAPER LOCK SPROCKET

CONTINENTAL

Part # 38G-14M-90-3020

BDI # 415695

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 177
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN: 577335
Pitch Diameter - Millimeter: 169.34

Price Inventory : Available to order
Loading Price
QTY
R-38S-SLB

COMPARE

R-38S-SLB

Description
R-38S-SLB SYNCRONOUS SPROCKET ; SILENTSYNC

CONTINENTAL

Part # R-38S-SLB

BDI # 409651

Features

Pitch Diameter - Inch: 6.667
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 107.01
Face Width - Inch: 4.213

Belt Pitch: 14 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576941
Pitch Diameter - Millimeter: 169.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P38-14MGT-115

COMPARE

P38-14MGT-115

Description
P38-14MGT-115 SYNCHRONOUS PULLEY ; 38GROVES 14MM P 115MM W

GATES

Part # P38-14MGT-115

BDI # 1125680

Features

Pitch Diameter - Inch: 6.669
Flange Outside Diameter - Millimeter: 182.042
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 125.222

Face Width - Inch: 4.93
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 169.393
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY