Page 1 of 2

Next

Compare
PB30MXL025

COMPARE

PB30MXL025

Description
PB30MXL025 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # PB30MXL025

BDI # 1126042

Features

Pitch Diameter - Inch: 0.764
Flange Outside Diameter - Millimeter: 24.003
Inch - Metric: Inch
Outside Diameter - Inch: 0.744
Face Width - Millimeter: 11.125

Face Width - Inch: 0.438
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 19.406
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12XL037BF

COMPARE

12XL037BF

Description
12XL037BF ; POR TRAPEZOIDAL ISO TIMING PULLEY

TSUBAKI

Part # 12XL037BF

BDI # 921660

Features

Pitch Diameter - Inch: 0.764
Inch - Metric: Inch
Outside Diameter - Inch: 0.744
Face Width - Millimeter: 15.011
Face Width - Inch: 0.591

Belt Pitch: 1/5 Inch
Pitch Diameter - Millimeter: 19.406
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525
Belt Style: XL

Price Inventory : Available to order
Loading Price
QTY
12XLB037

COMPARE

12XLB037

Description
12XLB037 TIMING PULLEY ; NON-RETURNABLE ALUM XLB MIN BORE

BROWNING

Part # 12XLB037

BDI # 324801

Features

Pitch Diameter - Inch: 0.764
Flange Outside Diameter - Millimeter: 25.4
Inch - Metric: Inch
Outside Diameter - Inch: 0.744
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Extra Light | Type 2
Pitch Diameter - Millimeter: 19.406
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB30MXL012

COMPARE

PB30MXL012

Description
PB30MXL012 TIMING PULLEY ; 0.744" OD 0.764" PITCH DIA 0.31" BORE

GATES

Part # PB30MXL012

BDI # 1126041

Features

Pitch Diameter - Inch: 0.764
Flange Outside Diameter - Millimeter: 24.003
Inch - Metric: Inch
Outside Diameter - Inch: 0.744
Face Width - Millimeter: 9.881

Face Width - Inch: 0.389
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 19.406
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB12XL025

COMPARE

PB12XL025

Description
PB12XL025 TIMING PULLEY ; 0.744" OD 0.764" PITCH DIA 0.31" BORE

GATES

Part # PB12XL025

BDI # 1125936

Features

Pitch Diameter - Inch: 0.764
Flange Outside Diameter - Millimeter: 25.4
Inch - Metric: Inch
Outside Diameter - Inch: 0.744
Face Width - Millimeter: 11.125

Face Width - Inch: 0.438
Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter: 19.406
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY