Page 1 of 40

Next

Compare
P44-14MGT-115

COMPARE

P44-14MGT-115

Description
P44-14MGT-115 SYNCHRONOUS PULLEY ; 44GROVES 14MM P 115MM W

GATES

Part # P44-14MGT-115

BDI # 1125727

Features

Pitch Diameter - Inch: 7.72
Flange Outside Diameter - Millimeter: 213.233
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 125.222

Face Width - Inch: 4.93
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 196.088
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
4414MT115AF-F1.250

COMPARE

4414MT115AF-F1.250

Description
4414MT115AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4414MT115AF-F1.250

BDI # 925668

Features

Pitch Diameter - Inch: 7.72
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 196.088
Mounting Method: Finished Bore
Belt Width - Millimeter: 115
Belt Style: 14M-115

Price Inventory : Available to order
Loading Price
QTY
P44-14M-55-E HTD

COMPARE

P44-14M-55-E HTD

Description
P44-14M-55-E HTD SYNCH SPROCKET

DODGE

Part # P44-14M-55-E HTD

BDI # 254647

Features

Pitch Diameter - Inch: 7.72
Flange Outside Diameter - Millimeter: 213.233
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 196.088
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P44-14MGT-55

COMPARE

P44-14MGT-55

Description
P44-14MGT-55 SYNCHRONOUS PULLEY ; 14MM PITCH 44T 2.165IN BELT W

GATES

Part # P44-14MGT-55

BDI # 1125730

Features

Pitch Diameter - Inch: 7.72
Flange Outside Diameter - Millimeter: 211.912
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 61.722

Face Width - Inch: 2.43
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 196.088
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
04414M040N

COMPARE

04414M040N

Description
IPL 04414M040N

IPL

Part # 04414M040N

BDI # 15037092

Features

Pitch Diameter - Inch: 7.72
Flange Outside Diameter - Millimeter: 211.836
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: Synchronous Plus Belt Style | Solid Style
Pitch Diameter - Millimeter: 196.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY