28-5M-25 NR. 05M2528
Description
SATI 28-5M-25 NR. 05M2528
Part # 28-5M-25 NR. 05M2528
BDI # 1403851
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
44.56
Mounting Method:
Rough Bore
28-5M-15 NR. 05M1528
Description
SATI 28-5M-15 NR. 05M1528
Part # 28-5M-15 NR. 05M1528
BDI # 1403832
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
44.56
Mounting Method:
Rough Bore
28-5M-09 NR. 05M0928
Description
SATI 28-5M-09 NR. 05M0928
Part # 28-5M-09 NR. 05M0928
BDI # 1403813
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
44.56
Mounting Method:
Rough Bore
P28-5M-15 5/8 KW 2SS STL
Description
P28-5M-15 5/8 KW 2SS STL SYNC PULLEY ; 28 GROOVE 5/8" BORE 15MM BELT WID
Part # P28-5M-15 5/8 KW 2SS STL
BDI # 21509978
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
47.625
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
44.56
Mounting Method:
Finished Bore
PHP 28-5M-25RSB
Description
PHP 28-5M-25RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 28-5M-25RSB
BDI # 1289894
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
44.56
Mounting Method:
Rough Bore