368MG36BF-F1.750
Description
368MG36BF F1.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 368MG36BF-F1.750
BDI # 922548
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
102.108
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
368MG36BF-F2.000
Description
368MG36BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 368MG36BF-F2.000
BDI # 922550
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
102.108
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
368MG36BF-F1.625
Description
368MG36BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 368MG36BF-F1.625
BDI # 922547
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
102.108
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
368MG36BF-F1.500
Description
368MG36BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 368MG36BF-F1.500
BDI # 922546
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
102.108
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
368MG36AF-1610
Description
368MG36AF 1610 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 368MG36AF-1610
BDI # 922536
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
102.108
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed