388MG36AF-1610
Description
388MG36AF 1610 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 388MG36AF-1610
BDI # 922616
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577213
Pitch Diameter - Millimeter:
96.77
38G-8M-36-1615
Description
GTR-38G-8M-36-1615TL SYNCHRONOUS PULLEY ; 36MM BELT WID 8MM BELT PIT 8M-36
Part # 38G-8M-36-1615
BDI # 415646
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577256
Pitch Diameter - Millimeter:
96.77
F8MX38S21-SH
Description
F8MX38S21-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755364
Part # F8MX38S21-SH
BDI # 24302780
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
106.934
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Rough Bore
Belt Width - Millimeter:
62