100BIC439B6
Description
100BIC439B6 ; BALL DEEP GROOVE RADIAL >12 OD
Part # 100BIC439B6
BDI # 1309929
Features
Enclosure:
Open
Outer Race Width - Millimeter:
41.275
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JB100CP0
Description
JB100CP0 THIN SECTION BALL BEARING ; 10" ID X 10.625" OD X 0.3125" WID
Part # JB100CP0-RBC
BDI # 23209251
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
10.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG100CP0
Description
KG100CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG100CP0-RBC
BDI # 797398
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KD100CP0
Description
KD100CP0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL
Part # KD100CP0-RBC
BDI # 797289
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JU100CP0
Description
JU100CP0 THIN SECTION BALL BEARING ; 0.375" X 0.5" STEEL
Part # JU100CP0-RBC
BDI # 797092
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No