SC0256LLCC3

COMPARE

SC0256LLCC3

Description
SC0256LLCC3 BALL BEARING ; SMALL SIZE

NTN

Part # SC0256LLCC3

BDI # 1229242

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 13
Other Features: Radial | Round Bore
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: Pressed Cage
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
202SZZ3

COMPARE

202SZZ3

Description
202SZZ3 DEEP GROOVE BALL BRG ; 0.626" BORE 1.378" OD 0.433" WD SR

SKF

Part # 202SZZ3

BDI # 662163

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11
Other Features: Light Duty
Inch - Metric: Inch
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY