F-X807740-01-KL

COMPARE

F-X807740-01-KL

Description
F-X807740.01.KL DEEP GROOVE BALL BEARING ; POR NON RETURNABLE 170.06MM X 215MM OD

FAG

Part # F-X807740-01-KL

BDI # 1171593

Features

Enclosure: Open
Outer Race Width - Millimeter: 22
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 8.465

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY