Features
Enclosure:
Open
Outer Race Width - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3896
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
KB-47 CPO
Description
KB-47 CPO DEEP GROOVE BALL BEARING ; THIN SECTION
Part # KB-47 CPO
BDI # 200896
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.95
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
5.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
P116WE5000
Description
P116WE5000 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # P116WE5000
BDI # 1369388
Features
Enclosure:
Open
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Stamped Finger Cage Type
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Maximum Capacity / Filling Slot:
Yes
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
JB047CP0
Description
JB047CP0 THIN SECTION BALL BEARING ; 4.75" ID X 5.375" OD X 0.3125" WID
Part # JB047CP0
BDI # 23209219
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
5.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No