SX0965LLU

COMPARE

SX0965LLU

Description
SX0965LLU INSERT BEARING ; 45MM ID 117MM OD 40MM W

NTN

Part # SX0965LLU

BDI # 1231021

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 40
Other Features: Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C
Inch - Metric: Metric
Outside Diameter - Inch: 4.606

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Smaller Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
BAF-0013 AD

COMPARE

BAF-0013 AD

Description
BAF-0013 AD

SKF

Part # BAF-0013 AD

BDI # 1477698

Features

Enclosure: Open
Outer Race Width - Millimeter: 61
Inch - Metric: Metric
Outside Diameter - Inch: 4.606
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY