GFM 2528-11 INGLIDUR G
Description
IGUS GFM 2528-11 INGLIDUR G
Part # GFM 2528-11 INGLIDUR G
BDI # 1461333
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.102
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Metric
Material:
Iglide G300
Length Thru Bore - Millimeter:
11
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.433
Flange Outside Diameter - Inch:
1.378
PFM 2528-21 INGLIDUR P
Description
PFM-2528-21 FLANGE PLAIN BEARING ; 25MM ID 28MM OD 21.5MM OD IGLIDUR
Part # PFM 2528-21 INGLIDUR P
BDI # 1462368
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.102
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Metric
Material:
Iglidur P
Length Thru Bore - Millimeter:
21
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.827
Flange Outside Diameter - Inch:
1.378
GFI-1214-10
Description
GFI-1214-10 SLEEVE BEARING ; W/FLANGE 3/4" ID 7/8" OD 5/8" L
Part # GFI-1214-10
BDI # 22538577
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
0.875
Flange Outside Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Iglide G300
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.625
Global Part Number GPN:
484944
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.438
Inch - Metric:
Inch
Material:
Iglidur J
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
1
Nominal Outside Diameter - Millimeter:
11.125
Material Description:
Engineered Polymer
TFM-1214-055
Description
TFM-1214-055 SLEEVE BEARING ; IGLIDE T500 12MM X 14MM X 5.5MM
Part # TFM-1214-055
BDI # 22283177
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
20
Inch - Metric:
Metric
Material:
Iglide T500
Length Thru Bore - Millimeter:
55
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
2.165
Flange Outside Diameter - Inch:
0.787