Page 1 of 2

Next

Compare
LWGD 5025

COMPARE

LWGD 5025

Description
LWGD 5025 MOUNTING SCREW

EWELLIX

Part # LWGD 5025

BDI # 1241074

Features

Size: M6 Size
Inch - Metric: Metric
Product Name: Screw
Product Type: Attachment

Price Inventory : Available to order
Loading Price
QTY
LWGD 4020

COMPARE

LWGD 4020

Description
LWGD 4020

EWELLIX

Part # LWGD 4020

BDI # 1413916

Features

Size: M3 X 18 MM L
Inch - Metric: Metric
Other Features: 5 MM Screw Head Dia | 5 MM Thread Length | 2.3 MM Stud Dia
Product Name: Screw
Product Type: Attachment

Price Inventory : Available to order
Loading Price
QTY
LWGD 12

COMPARE

LWGD 12

Description
LWGD 12 MOUNTING SCREW ; NON-RETURNABLE

EWELLIX

Part # LWGD 12

BDI # 1240531

Features

Size: M8 X 48 MM L
Inch - Metric: Metric
Other Features: 11.3 MM Screw Head Dia | 17 MM Thread Length | 6.2 MM Stud Dia
Product Name: Screw
Product Type: Attachment

Price Inventory : Available to order
Loading Price
QTY
LWGD 9

COMPARE

LWGD 9

Description
LWGD 9 MOUNTING SCREW

EWELLIX

Part # LWGD 9

BDI # 1240532

Features

Size: M6 X 36 MM L
Inch - Metric: Metric
Other Features: 8.5 MM Screw Head Dia | 12 MM Thread Length | 4.6 MM Stud Dia
Product Name: Screw
Product Type: Attachment

Price Inventory : Available to order
Loading Price
QTY
LWGD 6

COMPARE

LWGD 6

Description
LWGD 6

EWELLIX

Part # LWGD 6

BDI # 1413865

Features

Size: M5 X 25 MM L
Inch - Metric: Metric
Other Features: 8 MM Screw Head Dia | 8 MM Thread Length | 3.9 MM Stud Dia
Product Name: Screw
Product Type: Attachment

Price Inventory : Available to order
Loading Price
QTY