Page 1 of 5

Next

Compare
GEZ 200 ES-2RS

COMPARE

GEZ 200 ES-2RS

Description
GEZ 200 ES-2RS

SKF

Part # GEZ 200 ES-2RS

BDI # 1418393

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 38.1
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.188
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
20SF32-TT

COMPARE

20SF32-TT

Description
20SF32-TT SPHERICAL PLAIN BEARING ; 2IN ID X 3.1875IN OD

TIMKEN

Part # 20SF32-TT

BDI # 1312204

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 44.45
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.188
Self Aligning: No
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GEZM 200 ES-2RS

COMPARE

GEZM 200 ES-2RS

Description
GEZM 200 ES-2RS SPHERICAL PLAIN BRG ; 50.8MMX80.963MMX76.2MM

SKF

Part # GEZM 200 ES-2RS

BDI # 1268917

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 38.1
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.188
Other Features: 2 Piece | Extended Inner Ring on Both Sides | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
B32-ELSS

COMPARE

B32-ELSS

Description
B32-ELSS SPHERICAL PLAIN BEARING ; 2" BORE 3.188" OD NOT APPLICABLE LINER

RBC BEARINGS

Part # B32-ELSS

BDI # 796763

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 38.1
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.188
Other Features: 2 Piece | Extended Inner Ring | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEZ 200 TXE-2LS

COMPARE

GEZ 200 TXE-2LS

Description
GEZ 200 TXE-2LS SPHERICAL PLAIN BRG

SKF

Part # GEZ 200 TXE-2LS

BDI # 18294487

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 38.1
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.188
Other Features: 2 Piece | Chrome Plated Ball | Triple Lip Seals | Self Lubricating
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY