SB 55A
Description
SB 55A SPHERICAL BUSHING ; 55MM ID X 90MM OD X 47MM W
Part # SB 55A
BDI # 23285152
Features
Enclosure:
Open
Housing Width - Millimeter:
40
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
2 Piece
Self Aligning:
Yes
SB 559047
Description
SB 559047 SPHERICAL BUSHING ; 55MM ID X 90MM OD X 47MM W
Part # SB 559047
BDI # 23285150
Features
Enclosure:
Open
Housing Width - Millimeter:
40
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
2 Piece | Groove On Outer Race
Self Aligning:
Yes
GE55-SW-A
Description
GE55-SW-A SPHERICAL PLAIN BRG ; POR NON-RETURNABLE 55MM X 90MM X 23MM
Part # GE55-SW-A
BDI # 1173283
Features
Enclosure:
Open
Housing Width - Millimeter:
22
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE55-SX
Description
GE55-SX SPHERICAL PLAIN BRG ; POR NON-RETURNABLE 55MM X 90MM X 23MM
Part # GE55-SX
BDI # 18312430
Features
Enclosure:
Open
Housing Width - Millimeter:
22
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Elgoglide Sliding
Self Aligning:
Yes