Page 1 of 4

Next

Compare
GE 180 TXA-2RS

COMPARE

GE 180 TXA-2RS

Description
GE 180 TXA-2RS

SKF

Part # GE 180 TXA-2RS

BDI # 1417569

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Other Features: 2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 180 ES-2RS

COMPARE

GE 180 ES-2RS

Description
GE 180 ES-2RS

SKF

Part # GE 180 ES-2RS

BDI # 1418344

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE180GS

COMPARE

GE180GS

Description
GE180GS SPHERICAL PLAIN BEARING ; 180MM ID X 290MM OD X 155MM W

IKO

Part # GE180GS

BDI # 514687

Features

Enclosure: Open
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE180-FO-2RS-A

COMPARE

GE180-FO-2RS-A

Description
GE180-FO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE180-FO-2RS-A

BDI # 1173162

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Other Features: 2 Piece | Single Axial Split in Outer Ring | Wide Inner Ring with Increased Tilting Angle
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE180-FW-2RS-B

COMPARE

GE180-FW-2RS-B

Description
GE180-FW-2RS-B SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 180MM X 290MM X 155MM

INA

Part # GE180-FW-2RS-B

BDI # 19264706

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY