Page 1 of 3

Next

Compare
GE 220 TXA-2RS

COMPARE

GE 220 TXA-2RS

Description
GE 220 TXA-2RS

SKF

Part # GE 220 TXA-2RS

BDI # 1417570

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Other Features: 2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 220 ES-2RS

COMPARE

GE 220 ES-2RS

Description
GE 220 ES-2RS SPHERICAL PLAIN BRG

SKF

Part # GE 220 ES-2RS

BDI # 1267521

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 220 ESL-2RS

COMPARE

GE 220 ESL-2RS

Description
GE 220 ESL-2RS SPHERICAL PLAIN BRG

SKF

Part # GE 220 ESL-2RS

BDI # 22784041

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GE220-DO-2RS-A

COMPARE

GE220-DO-2RS-A

Description
GE220-DO-2RS-A SPHERICAL PLAIN BRG

INA

Part # GE220-DO-2RS-A

BDI # 1173183

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Other Features: Elgoglide Sliding
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 220 ES-2RS

COMPARE

GE 220 ES-2RS

Description
GE 220 ES-2RS SPHERICAL PLAIN BEARING ; 220MM ID 320MM OD 135MM WIDE SEALED

EBC

Part # GE 220 ES-2RS

BDI # 21488730

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY