Page 1 of 3

Next

Compare
GE 240 TXA-2RS

COMPARE

GE 240 TXA-2RS

Description
GE 240 TXA-2RS SPHERICAL PLAIN BRG ; 240MM ID 340MM ODX140MM W 2 SEALS

SKF

Part # GE 240 TXA-2RS

BDI # 1262341

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Other Features: 2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 240 ES-2RS/C3

COMPARE

GE 240 ES-2RS/C3

Description
SKF GE 240 ES-2RS/C3

SKF

Part # GE 240 ES-2RS/C3

BDI # 1302458

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE240-FW-2RS-B

COMPARE

GE240-FW-2RS-B

Description
GE240-FW-2RS-B SPHERICAL PLAIN BRG

INA

Part # GE240-FW-2RS-B

BDI # 1173188

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 110
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.567
Other Features: 2 Piece | Wide Inner Ring | Larger Tilt Angle
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 240 ES-2RS

COMPARE

GE 240 ES-2RS

Description
GE 240 ES-2RS SPHERICAL PLAIN BRG

SKF

Part # GE 240 ES-2RS

BDI # 1267520

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE240ES2RS

COMPARE

GE240ES2RS

Description
GE240ES2RS SPHERICAL PLAIN BEARING ; 240MM ID X 340MM OD X 140MM W

IKO

Part # GE240ES2RS

BDI # 514703

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY