Page 1 of 4

Next

Compare
GE 160 ES

COMPARE

GE 160 ES

Description
GE 160 ES

SKF

Part # GE 160 ES

BDI # 1418343

Features

Enclosure: Open
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 160 TXA-2RS

COMPARE

GE 160 TXA-2RS

Description
GE 160 TXA-2RS

SKF

Part # GE 160 TXA-2RS

BDI # 1417537

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Other Features: 2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 160 TXG3A-2RS

COMPARE

GE 160 TXG3A-2RS

Description
GE 160 TXG3A-2RS SPHERICAL PLAIN BRG

SKF

Part # GE 160 TXG3A-2RS

BDI # 1262363

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 80
Material - Ball: Stainless Steel
Material - Liner: Teflon
Material - Outer Member: Stainless Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Other Features: 2 Piece | Corrosion Resistance | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE140GS

COMPARE

GE140GS

Description
GE 140GS SPHERICAL PLAIN BEARING ; 140MM ID X 230MM OD X 130MM W

IKO

Part # GE140GS

BDI # 514670

Features

Enclosure: Open
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE160ES

COMPARE

GE160ES

Description
GE 160ES SPHERICAL PLAIN BEARING ; 160MM ID X 230MM OD X 105MM W

IKO

Part # GE160ES

BDI # 514677

Features

Enclosure: Open
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY